FERRAZ GSB5 250V 5A 5x20 SMALL DIM
Description
Miniature fuse with glass body, fast-acting feature. UL and CSA recognized, SEMKO and VDE approved for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature, Small Dim | Voltage Rating | 250 VAC |
Amperage Rating | 5 A | Interrupt Rating | 0.05 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, 1-1/2 in Wire Lead | Construction | Glass |
Dimensions | 5 x 20 mm | Standards | UL Recognized, CSA Recognized, SEMKO Approved, BSI Approved, VDE Approved, IEC 127-2 Sheet 2 |
Application | For Electronic Circuits | UPC | 782001764906 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |