MERSEN GSC3BP 3A 250V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
Time-delay fuse with ceramic body, clip mounting, ferrule connection terminal type, cylindrical body style. For electronic circuits. UL listed and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Time Delay | Series | GSC Series |
Voltage Rating | 250 V | Amperage Rating | 3 A |
Interrupt Rating | 10 kA | Body Style | Cylindrical, Ceramic |
Mounting Type | Clip | Terminal Connection | Ferrule |
Dimensions | 5 x 20 mm | For Use With | Electronic Circuits |
Standards | CSA Certified, UL Listed | UPC | 068938287511 |
Packages
100 - UNIT - (100) |