MERSEN GSC1 1A 250V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse with glass/ceramic body, time-delay feature. UL and CSA recognized for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 1 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 5 x 20 mm | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001765750 |
Packages
5 - UNIT - (5) |