MERSEN GSC12 12A 250V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
250vac 1/2a 5 X 20mm Td Fuse
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass/Ceramic Fuse |
Type | Time-Delay, Miniature | Series | GSC |
Voltage Rating | 250 V | Amperage Rating | 12 A |
Interrupt Rating | 10 kA | Body Style | Cylindrical, Non Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Color Code | Clear | Contact Material | Nickel Plated Brass |
Construction | Glass/Ceramic | Dimensions | 5 mm dia x 20 mm L |
Standards | UL Listed | Application | For Electronic Circuits |
Packages
1 - UNIT - 1 |