MERSEN GSC1/4 1/4A 250V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse of glass/ceramic body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass/Ceramic Fuse |
Type | Time-Delay, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 0.25 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass/Ceramic |
Dimensions | 5 x 20 mm | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001765705 |
Packages
5 - UNIT - (5) |