MERSEN GSC1-6/10 1-6/10A 250V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
FRZ GSC1-6/10 SMALL DIM FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time Delay | Series | GSC Series |
Voltage Rating | 250 V | Amperage Rating | 1.6 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Ceramic, Glass | Dimensions | 5 x 20 mm |
Standards | UL/CSA Std. 248-14 1/10A - 3A, 250VAC, UL Listed, CSA certified, 4A - 8A, 125VAC, UL Listed, CSA certified, 10A, 125VAC, UL/CSA Recognized, RoHS Compliant | Application | Electronic circuits |
UPC | 782001765774 |
Packages
5 - UNIT - (5) |