MERSEN GSC3/4 3/4A 250V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
FRZ GSC3/4 SMALL DIM FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Time Delay Fuse |
Type | Supplemental | Voltage Rating | 250 VAC |
Amperage Rating | 750 mA | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic, Glass |
Dimensions | 5 mm dia x 20 mm L | Standards | CSA Certified, RoHS Compliant, UL Listed |
Application | For Electronic Circuits | UPC | 782001765736 |
Packages
5 - UNIT - (5) |