
MERSEN GSC4 4A 125V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
Up to 250V, Time Delay, Glass / Ceramic 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Miniature | Voltage Rating | 125 VAC |
Amperage Rating | 4 A | Interrupt Rating | 10 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 5 x 20 mm | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001765828 |
Packages
5 - UNIT - (5) |