MERSEN GSC8 8A 125V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
FRZ GSC8 SMALL DIM FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 125 VAC |
Amperage Rating | 8 A | Interrupt Rating | 10 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass/Ceramic |
Dimensions | 5 x 20 mm | For Use With | Electronic Circuits |
Standards | UL/CSA 248-14 1/10A - 3A, 250VAC, UL Listed, CSA Certified, 4A - 8A, 125VAC, UL Listed, CSA Certified, 10A, 125VAC, UL/CSA Recognized | Application | Electronic circuits |
UPC | 782001765866 |
Packages
5 - UNIT - (5) |