MERSEN GSC8/10 8/10A 250V Mersen GSC Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse of glass/ceramic body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 800 mA | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 5 mm dia x 20 mm L |
Standards | UL Listed, CSA 248-14 | Application | For Electronic Circuits |
UPC | 782001765743 |
Packages
5 - UNIT - (5) |