MERSEN GSD1 1A 250V Mersen GSD Fast-Acting Ferrule Fuse
Description
Miniature fuse of ceramic body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Fast Acting, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 1 A | Interrupt Rating | 1.5 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Wire Lead | Construction | Ceramic |
Dimensions | 5 x 20 mm | Standards | UL Listed, CSA Certified, SEMKO, VDE Approved, IEC 127-2 Sheet 1 |
Application | For Electronic Circuits | UPC | 782001244606 |
Packages
5 - UNIT - (5) |