MERSEN GSD1/2 1/2A 250V Mersen GSD Fast-Acting Ferrule Fuse
Description
Miniature fuse of ceramic body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Miniature, Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 0.5 A | Interrupt Rating | 1.5 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Wire Lead | Dimensions | 5 mm dia x 20 mm L |
Standards | UL Listed and CSA Certified, SEMKO Approved, VDE Approved | Application | For Electronic Circuits |
UPC | 782001244576 |
Packages
5 - UNIT - (5) |