MERSEN GSD1/20 5x20mm 1/20A 250V GSD Series Fast-Acting Ceramic Fuse
Description
PRODUCT FEATURES:- Ceramic body- Fast-acting- 5 mm x 20 mm- 1-1/2" Axial leads optional
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast-Acting | Voltage Rating | 250 VAC |
Amperage Rating | 0.05 A | Interrupt Rating | 1.5 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Dimensions | 5 x 20 mm | For Use With | Electronic Circuits |
Standards | UL Listed, CSA Certified, SEMKO Approved, VDE Approved, IEC 127-2 Standard | Application | Electronic circuits |
UPC | 782001244477 |
Packages
5 - UNIT - (5) |