MERSEN GSD3 3A 250V Mersen GSD Fast-Acting Ferrule Fuse
Description
Fast-acting speed fuse, ceramic body, clip mounting, ferrule connection terminal type, cylindrical body style. For electronic circuits. UL listed and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Fast Acting, Miniature | Series | GGC |
Voltage Rating | 250 V | Amperage Rating | 3 A |
Interrupt Rating | 1500 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Nickel Plated Brass |
Construction | Ceramic | Dimensions | 5 mm dia x 20 mm L |
Standards | UL Listed | Application | For Electronic Circuits |
Packages
5 - UNIT - (5) |