MERSEN GSD3-15/100 3-15/100A 250V Mersen GSD Fast-Acting Ferrule Fuse
Description
250V 3-15/100A 5X20MM FA FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fast Acting Fuse |
Type | Supplementary, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 3.15 A | Interrupt Rating | 1.5 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Dimensions | 5 mm dia x 20 mm L | Standards | UL/CSA Recognized 1/16 A - 10 A, 250 VAC, SEMKO Approved 1 A - 6-3/10 A, 250 VAC VDE Approved 1 A - 6-3/10 A, 250 VAC, EC 127-2 Sheet 1 |
Application | Electronic Circuits | UPC | 782001244651 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |