MERSEN GSF3-15/100 3-15/100Amp 250V 1500kA Mersen Time Delay Fuse Miniature
Description
250V 3-15/100A 5X20MM TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time Delay | Series | GSF Series |
Voltage Rating | 250 V | Amperage Rating | 1/2 - 10 A |
Interrupt Rating | 1500 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Nickel Plated Brass |
Construction | Ceramic | Dimensions | 5 x 20 mm |
Standards | UL/CSA Listed, SEMKO/VDE Approved 1A - 6-3/10 250VAC, IEC-127-2 Sheet 5 | Application | Electronic circuits |
UPC | 782001245078 |
Packages
5 - UNIT - (5) |