MERSEN GSF315/1000 3-15/1000Amp 250V 1500kA Mersen Time Delay Fuse Miniature
Description
250V 315/1000A 5X20MM TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time Delay | Series | GSF Series |
Voltage Rating | 250 V | Amperage Rating | 3 -15/1000 A |
Interrupt Rating | 1500 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Dimensions | 5 x 20 mm | Standards | UL/CSA Listed, SEMKO/VDE Approved 1A - 6-3/10 250VAC, IEC-127-2 Sheet 5 |
Application | Electronic circuits | UPC | 782001244972 |
Packages
5 - UNIT - (5) |