Abbotsford
gouesk15

FERRAZ ESK15 FUSE HRC MISC

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:ESK15

Description

HRC MISC FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Ceramic Fuse
Type Misc, HRC Voltage Rating 600 V
Amperage Rating 15 A Interrupt Rating 200 kA
Fuse Class Class K Body Style Rejection
Mounting Type Bolt Terminal Connection Blade
Construction Ceramic Dimensions 0.94 in dia x 3.38 in L
Application For Industrial use UPC 068938320256

Packages

1 - UNIT - 1 5 - UNIT - (5)