FERRAZ ESK25 FUSE HRC MISC
Description
HRC MISC FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | High Speed | Series | ESK |
Voltage Rating | 600 V | Amperage Rating | 25 A |
Fuse Class | Class C | Dimensions | 0.82 in W x 3.31 in D x 0.83 in H |
Standards | RoHS Compliant | UPC | 068938320270 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |