MERSEN ESK30 30Amp 600V Mersen HRCI Fuse
Description
HRC MISC FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Misc, HRC | Voltage Rating | 600 V |
Amperage Rating | 30 A | Interrupt Rating | 200 kA |
Fuse Class | Class K | Body Style | Rejection |
Mounting Type | Bolt | Terminal Connection | Blade |
Construction | Ceramic | Dimensions | 0.94 in dia x 3.38 in L |
Application | For Industrial use | UPC | 068938320287 |
Packages
10 - UNIT - (10) |