MERSEN ESK45 45Amp 600V Mersen HRCI Fuse
Description
HRC MISC FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Misc, HRC | Voltage Rating | 600 V |
Amperage Rating | 45 A | Fuse Class | Class K |
Construction | Ceramic | UPC | 068938323998 |
Packages
10 - UNIT - (10) |