MERSEN ESK50 50Amp 600V Ferraz Shawmut HRCI Fuse
Description
Miscellaneous HC fuse, 50 A.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | High Speed | Series | ESK |
Voltage Rating | 600 V | Amperage Rating | 50 A |
Fuse Class | Class C | Dimensions | 1.07 in W x 3.44 in D x 1.06 in H |
Standards | RoHS Compliant | UPC | 068938324001 |
Packages
10 - UNIT - (10) |