
MERSEN SMF1-6/10 1-6/10A 300VAC Mersen SMF Series In-Line Time-Delay Fuse
Description
300V 3/10 to 10A Fuse for protection of fluorescent lighting fixtures and ballasts
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Inline | Voltage Rating | 300 VAC |
Amperage Rating | 1.6 A | Interrupt Rating | 10 kA |
Mounting Type | SHR-1 or SHR | Terminal Connection | Bayonet |
Contact Material | Nickel Plated Brass | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed, CSA Certified | Application | For Protection of Fluorescent Lighting Fixtures and Ballasts |
UPC | 782001751661 |
Packages
5 - UNIT - (5) |