MERSEN SMF2-8/10 2-8/10A 300VAC Mersen SMF Series In-Line Time-Delay Fuse
Description
300V 3/10 to 10A Fuse for protection of fluorescent lighting fixtures and ballasts
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time Delay | Series | SMF Series |
Voltage Rating | 300 V | Amperage Rating | 1/2 - 15 A |
Interrupt Rating | 10 kA | Mounting Type | SHR-1, SHR |
Terminal Connection | Bayonet | Contact Material | Nickel Plated Brass |
Construction | Glass | For Use With | SHR or SHR-1 Fuse Holders |
Standards | UL Listed, CSA Certified | Application | Protection of fluorescent lighting fixtures and ballasts |
UPC | 782001751692 |
Packages
5 - UNIT - (5) |