
MERSEN SMG1/4 1/4A 250VAC Mersen SMG Series Fast-Acting Electronic/Glass Fuse
Description
250VAC Fast Acting Glass 4.5mm x 14.5mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | SMF Series |
Voltage Rating | 125 - 350 V | Amperage Rating | 1/10 - 10 A |
Interrupt Rating | 10 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Nickel Plated Brass |
Construction | Ceramic | Dimensions | 4.5 x 14.5 mm |
Standards | UL Listed CSA Certified, 1/10A and 3/8A, 250VAC, 1/8A - 7A, 350VAC, UL/CSA Recognized 8A and 10A, 125VAC, RoHS Compliant | Application | Electronic circuits |
UPC | 782001237400 |
Packages
5 - UNIT - (5) |