MERSEN SMG3 3A 250VAC Mersen SMG Series Fast-Acting Electronic/Glass Fuse
Description
Miniature fuse of glass body with time-delay feature. Fuses are used to protect fluorescent lighting fixtures and ballasts. Fuse features integral fuse and insulating cap. Designed specifically to handle ballast inrush currents.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Miniature, Fast Acting | Voltage Rating | 350 VAC |
Amperage Rating | 3 A | Interrupt Rating | 0.1 kA |
Mounting Type | Clip | Terminal Connection | Ferrule, Base |
Contact Material | Nickel Plated Brass | Dimensions | 4.5 mm dia x 14.5 mm L |
Standards | UL Listed, CSA Certified | Application | For Electronic Circuits |
UPC | 782001237486 |
Packages
5 - UNIT - (5) |