MERSEN STG2 3Amp 250V Mersen STG Series Miniature Fuses
Description
FRZ STG2 2A 250V GLASS FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Time Delay Fuse |
Type | Miniature | Voltage Rating | 350 VAC |
Amperage Rating | 2 A | Interrupt Rating | 0.1 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Nickel Plated Brass | Construction | Ceramic |
Dimensions | 4.5 mm dia x 14.5 mm L | Standards | 1/10 A and 3/8 A, 250 VAC UL Listed CSA Certified, 1/8 A - 7 A, 350 VAC, UL/CSA Recognized 8 A and 10 A, 125 VAC RoHS Compliant |
Application | Electronic Circuits | UPC | 782001245405 |
Packages
1 - UNIT - 1 |