
MERSEN STG3 3Amp 250V Mersen STG Series Miniature Fuses
Description
250V Time-Delay Glass 4.5mm x 14.5mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Time Delay | Voltage Rating | 350 VAC |
Amperage Rating | 3 A | Interrupt Rating | 0.1 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Nickel Plated Brass | Construction | Glass |
Dimensions | 4.5 x 14.5 mm | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Electronic Circuits | UPC | 782001245436 |
Packages
5 - UNIT - (5) |