Abbotsford
gou9f60ccb007

MERSEN 9F60CCB007 2.75kv 7e Ferraz Shawmut Medium Voltage Fuse

Price $595.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:9F60CCB007

Description

Amp-TrapĀ® 9F60 series are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. Ferrule mounting for standard clips and interchangeability with other brands of fuses. Current-limiting for superior equipment protection. Non-venting for silent operation. Metal embossed catalogue number and manufacturing date for lasting identification. Blown-fuse indicator to give positive identification of open fuse is available on the 9F60 series. clip mounting. GMG, epoxy body material and copper, tin-plated copper and brass material contact. Applications: Primary protection for potential transformers (PT) or control power transformers (CPT).

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium Voltage Fuse Type Current Limiting
Series 9F60 Series Voltage Rating 2750 V
Amperage Rating 7 A Interrupt Rating 47 kA
Mounting Type Clip Terminal Connection Ferrule
Indication Visual Contact Material Silver-Plated Copper
Construction Epoxy Temperature Rating 80 °C
Application Protection for up to 2.4 kV transformers or distribution systems. UPC 782001396459

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok