MERSEN 9F60CED010 63kA 5.5kV 10E Mersen Amp-Trap® Fuse Medium Voltage
Description
Pdf Ej-1 Fli 5.5kv 10e
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | Current Limiting | Series | 9F62 Series |
Voltage Rating | 5500 V | Amperage Rating | 10 A |
Interrupt Rating | 63 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Visual |
Contact Material | Silver-Plated Copper | Construction | Epoxy |
Temperature Rating | 80 °C | Application | Protection for up to 5.5 kV transformers or distribution systems. |
UPC | 782001396794 |
Packages
1 - UNIT - 1 |