MERSEN 9F60DJD007 50kA 5.5kV 7E Mersen Amp-Trap® Fuse Medium Voltage
Description
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | Current Limiting | Series | 9F62 Series |
Voltage Rating | 5500 V | Amperage Rating | 7 A |
Interrupt Rating | 50 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Visual |
Contact Material | Silver-Plated Copper | Construction | Epoxy |
Temperature Rating | 80 °C | Application | Protection for up to 5.5 kV transformers or distribution systems. |
UPC | 782001397098 |
Packages
3 - UNIT - (3) |