Abbotsford
goua051b1dar012r

MERSEN A051B1DAR0-12R FUSE CURRENT LIMITING12R 5.5KV

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:A051B1DAR0-12R

Description

Medium voltage fuse back-up R-rated bolt-on fuses for motor protection. Fuse have minimum interrupting rating and must be coordinated with overload relays in combination motor starters. The Amp-Trap bolt-in series are UL recognized. Bolt-in mounting for direct connection to bus or terminals. Current-limiting for superior equipment protection. Metal embossed catalogue number and manufacturing date for lasting identification. Blown-fuse indicator to give positive identification of open fuse. Amp-Trap: 3 inch barrel 2 lb tripped force 0.5 inch. Ferrule body style. GMG body material and silver-plated copper material contact. Applications: short circuit protection of medium voltage motors and motor controllers.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Fuse Type Medium Voltage
Voltage Rating 5080 V Amperage Rating 230 A
Interrupt Rating 65 kA Mounting Type Bolt-on
Contact Material Silver-Plated Copper Construction GMG
Temperature Rating 80 °C Application Short Circuit Protection of Medium Voltage Motors and Motor Controllers
UPC 782001801946

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok