Abbotsford
goua051b2dar024r

MERSEN A051B2DAR0-24R 450Amp 24R 5.08kV R-Rated Amp-Trap Bolt-In Series Fuse

Price $3,180.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A051B2DAR0-24R

Description

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses are single, double, triple or quadruple barrels 3 inches diameter with end mounts designed for bolting directly to equipment bus or terminal pads.FEATURES AND BENEFITS:- The Amp-Trap Bolt-in series are UL Recognized.- Bolt-in mounting for direct connection to bus or terminals.- Current-limiting for superior equipment protection.- Metal embossed catalog number and manufacturing date for lasting identification.- Blown-fuse indicator to give positive identification of open fuse.- Amp-Trap: 3" Barrel 2 lb tripped force - 0.50 InchAPPLICATION:- Short circuit protection of medium voltage motors and motor controllers.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium Voltage Fuse Type R-Rated, Current-Limiting
Voltage Rating 5.08 kVAC Amperage Rating 450 A
Interrupt Rating 65 kA Mounting Type Bolt-In
Indication Blown-Fuse Contact Material Silver-Plated Copper
Construction GMG Dimensions 3 in dia x 19-1/4 in L x 7.62 in H
Standards UL File E93367 Listed Application Short Circuit Protection of Medium Voltage Motors and Motor Controllers
UPC 782001801960

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok