![goua055b2dar0350e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095512.jpg?preset=medium)
MERSEN A055B2DAR0-350E 350E 5.5kV Mersen E-Rated Amp-Trap® CS-3 Series Ferrule Mount Transformer Fuses
Description
80526-FUSE,MED VOLT
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium-Voltage Fuse |
Type | General Purpose, E-Rated, Current-Limiting | Voltage Rating | 5500 VAC |
Amperage Rating | 350 A | Interrupt Rating | 63 kA |
Body Style | Ferrule | Mounting Type | Bolt-On |
Terminal Connection | Blade | Indication | Blown-Fuse |
Contact Material | Silver Plated Copper, Tin Plated Copper | Construction | GMG/Epoxy/Poly Tube |
Dimensions | 19.25 in L x 3 in W x 7.63 in H | Standards | UL Listed File No. E143362 |
Application | For 2.4 to 5.5 kV Transformers or Distribution Systems | UPC | 782001805265 |
Packages
1 - UNIT - 1 |