MERSEN A240T1E 50kA 2.4kV 1Amp Mersen Amp-Trap® Medium Voltage Potential Transformer Fuse
Description
2400V 1E TFMR FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium Voltage Fuse | Type | Potential Transformer Protection Fuses |
Voltage Rating | 2400 VAC | Amperage Rating | 1 A |
Interrupt Rating | 50 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass Melamine |
Dimensions | 20.6 mm dia x 117.5 mm L | Application | Primary Protection for Potential Transformers or Control Power Transformers |
UPC | 782001800420 |
Packages
2 - UNIT - (2) |