![goua480r3r1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250413779.jpg?preset=medium)
MERSEN A480R3R-1 3R 100A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse
Description
AMP-TRAPĀ® Motor protection fuse. Ferrule mounting for standard clips and interchangeability with other brands of fuses. Current-limiting for superior equipment protection. Metal embossed catalog number and manufacturing date for lasting identification. Hookeye for non load-break isolation by hookstick. Blown-fuse indicator to give positive identification of open fuse. Silver-plated copper contact material. These fuses come with a 3 (size D) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium-Voltage Fuse |
Type | R-Rated, Back-Up | Series | A480R |
Voltage Rating | 4800 VAC | Amperage Rating | 100 A |
Interrupt Rating | 50 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Blown-Fuse |
Contact Material | Silver Plated Copper | Construction | Epoxy/GMG |
Dimensions | 3 in dia x 15.88 in L | Standards | UL File Number E93367, E191980 |
Application | For Short Circuit Protection of Medium Voltage Motors and Motor Controllers | UPC | 782001800697 |
Packages
1 - UNIT - 1 |