MERSEN A6Y1-2B 1A 600V Mersen A6Y Series Form 600 Special Purpose Fuse
Description
600V 1A DC SPCL FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Midget Fuse | Type | Type 2B, Fast Acting, Time-Delay |
Series | A6Y | Voltage Rating | 600 VAC |
Amperage Rating | 1 A | Interrupt Rating | 200 kA |
Terminal Connection | Blade | Dimensions | 13/32 in dia x 1-1/2 in L |
Standards | RoHS Compliant | Application | For Small Motors, Transformers and Control Circuits |
UPC | 782001901202 |
Packages
10 - UNIT - (10) |