
MERSEN ATM20 20A 600V Amp-Trap® ATM Midget Fast-Acting Fuse
Description
Amp-Trap® midget fast-acting ATM fuses are rated 600 volts AC and DC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Supplemental Protection | Voltage Rating | 600 VAC |
Amperage Rating | 20 A | Interrupt Rating | 100 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Supplemental Protection of a Wide Variety of Circuits up to 600 VAC and 600 VDC with 100 kA I.R |
UPC | 782001900700 |
Packages
10 - UNIT - (10) |