
MERSEN ATQ12 12A 500V Mersen Amp-Trap ® ATQ Series Midget Time-Delay Fuse
Description
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Midget Fuse | Type | Time-Delay |
Series | ATQ | Voltage Rating | 500 VAC |
Amperage Rating | 12 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Body Style | Cylindrical, Non Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Dual | Contact Material | Tin Plated Copper |
Construction | GMG | Dimensions | 10 mm dia x 38 mm L |
For Use With | UltraSafe Fuseholders | Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant |
Application | For Supplemental Protection of Lighting, Solenoid, Motor and Transformer Circuits | UPC | 782001904593 |
Packages
10 - UNIT - (10) |