Abbotsford
gouatq18

MERSEN ATQ1/8 1/8A 500V Mersen Amp-Trap ® ATQ Series Midget Time-Delay Fuse

Price $19.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATQ1/8

Description

Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Time Delay Voltage Rating 500 VAC
Amperage Rating 0.125 A Interrupt Rating 10 kA
Fuse Class Midget Mounting Type Clip
Terminal Connection Ferrule Standards UL 248-14, CSA C22.2 No. 248.14, RoHS Compliant
Application Supplemental Protection of Lighting, Solenoid, Motor and Transformer Circuits UPC 782001902698

Packages

10 - UNIT - (10)