MERSEN ATQ1-8/10 1-8/10A 500V Mersen Amp-Trap ® ATQ Series Midget Time-Delay Fuse
Description
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Midget, Time Delay | Series | ATQ Series |
Voltage Rating | 500 VAC | Amperage Rating | 1.8 A |
Interrupt Rating | 10 kA | Fuse Class | Class M |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin-Plated Copper | Construction | GMG |
Standards | UL Listed to Standard 248-14 CSA Certified to Standard C22.2 No. 248.14, RoHS Compliant | Application | Supplemental protection of lighting, solenoid, motor, and transformer circuits |
UPC | 782001903534 |
Packages
10 - UNIT - (10) |