MERSEN ATQ3-2/10 3-2/10A 500V Mersen Amp-Trap ® ATQ Series Midget Time-Delay Fuse
Description
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay, Supplemental Protection | Voltage Rating | 500 VAC |
Amperage Rating | 3.2 A | Interrupt Rating | 10 kA |
Fuse Class | Class M | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL Listed to Standard 248-14, CSA Certified to Standard C22.2 No. 248.14, RoHS Compliant |
Application | Supplemental Protection of Lighting, Solenoid, Motor and Transformer Circuits | UPC | 782001906078 |
Packages
10 - UNIT - (10) |