MERSEN ATQ7 7A 500V Mersen Amp-Trap ® ATQ Series Midget Time-Delay Fuse
Description
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay | Voltage Rating | 500 VAC |
Amperage Rating | 7 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
For Use With | UltraSafe Fuseholders | Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant |
Application | For Supplemental Protection of Lighting, Solenoid, Motor and Transformer Circuits up to 500 VAC | UPC | 782001904302 |
Packages
10 - UNIT - (10) |