MERSEN GFN1 1A 250V Mersen GFN Series Time-Delay Midget Fuse
Description
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay, Supplemental Protection | Voltage Rating | 250 VAC |
Amperage Rating | 1 A | Interrupt Rating | 10 kA |
Fuse Class | Class M | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL Listed to Standard 248-14 (1/10 to 15A), CSA Certified to Standard C22.2 No. 248.14 (1/10 to 15A) |
Application | Supplemental Protection of Circuits Where Time-Delay and Blown Fuse Indication are Required, Such as Solenoid Circuits or Control Circuits | UPC | 782001761592 |
Packages
10 - UNIT - (10) |