MERSEN GFN2 2A 250V Mersen GFN Series Time-Delay Midget Fuse
Description
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 2 A | Interrupt Rating | 200 kA |
Fuse Class | Class M | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Pin |
Dimensions | 10 mm dia x 38 mm L | Standards | UL 248-14, CSA C22.2 No. 248.14 |
Application | For Supplemental Protection of Circuits Where Time-Delay and Blown Fuse Indication are Required, Such as Solenoid Circuits or Control Circuits | UPC | 782001761653 |
Packages
10 - UNIT - (10) |