MERSEN GFN3 3A 250V Mersen GFN Series Time-Delay Midget Fuse
Description
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time Delay, Low Voltage | Series | GFN |
Voltage Rating | 250 VAC | Amperage Rating | 3 A |
Interrupt Rating | 0.2 kA | Fuse Class | Midget |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Blown-Fuse |
Response Time | 19 sec | Contact Material | Tin Plated Copper |
Construction | Poly Tube | Dimensions | 13/32 in dia x 1-1/2 in L |
Standards | UL 24814, C22.2 No. 248.14 | Application | For Supplemental Protection of Circuits Where Time-Delay and Blown Fuse Indication are Required, Such As Solenoid Circuits or Control Circuits |
UPC | 782001761691 |
Packages
10 - UNIT - (10) |