![gougfn8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359075.jpg?preset=medium)
MERSEN GFN8 8A 250V Mersen GFN Series Time-Delay Midget Fuse
Description
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Midget, Time Delay | Series | GFN Series |
Voltage Rating | 250 VAC | Amperage Rating | 8 A |
Interrupt Rating | 10 kA | Fuse Class | Class M |
Mounting Type | Clip | Terminal Connection | Ferrule |
Indication | Visual | Contact Material | Tin-Plated Copper |
Construction | PolyTube | Standards | UL Listed to Standard 248-14 (1/10 to 15A) CSA Certified to Standard C22.2 No. 248.14 (1/10 to 15A) |
Application | For supplemental protection of circuits where time-delay and blown fuse indication are required, such as solenoid circuits or control circuits. | UPC | 782001761790 |
Packages
10 - UNIT - (10) |