MERSEN GGU30 30Amp 125VAC 10kA Mersen GGU Fast-Acting Midget Fuse
Description
FRZ GGU30 SMALL DIM FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Fast Acting | Series | GGU Series |
Voltage Rating | 125 VAC | Amperage Rating | 30 A |
Interrupt Rating | 10 kA | Fuse Class | Class M |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin-Plated Copper | Construction | Ceramic |
Standards | UL Listed to Standard 248-14 (3-15A) | Application | General Purpose 125VAC Circuits Supplemental Protection |
UPC | 782001765118 |
Packages
5 - UNIT - (5) |