MERSEN OTM25 25A 250V One-Time OTM Series Fast-Acting Midget Fuses
Description
One-Time OTM midget fuses provide low-cost protection for 250VAC general purpose lighting, heating, control circuits, etc. where time-delay is not required. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Supplemental Protection | Voltage Rating | 250 VAC |
Amperage Rating | 25 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Supplemental Protection of Circuits up to 250 VAC and 10 kA |
UPC | 782001705145 |
Packages
10 - UNIT - (10) |