MERSEN TRM1/4 1/4A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Time Delay Fuse |
Type | Supplemental Protection | Voltage Rating | 250 VAC |
Amperage Rating | 250 mA | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin-Plated Copper |
Standards | CSA Certified, CSA C22.2 No. 248.15, RoHS Compliant, UL Listed, UL 248-15, UL E2137, UL 248 | Application | For Small Motors, Small Transformers, Lighting Circuits Control Circuits |
UPC | 782001741037 |
Packages
10 - UNIT - (10) |